Lenox
Band Saw Blade, 8 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7845260
- Mfr #: 26939D2B82440
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$36.91
Ships from United States
Subtotal: $36.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #26939D2B82440 Specifications
- Zoro #: G7845260
- Mfr #: 26939D2B82440
- UPC #: 082472269390
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft.
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Width: 1/2 in
- Blade Length: 96-1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- For Material Width: 1 in to 2 in
- Blade Material: Steel
- Cutting Edge Style: Hook
- Blade Thickness: 0.025 in
- For Material Thickness: 1/4 in to 5/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 96-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #26939D2B82440
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 26850D2B72325
- LENOX Band Saw Blade, 12 ft. 3-5/8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 26817D2B123750
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 82266D2B123935
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 17230D2B103175
- LENOX Band Saw Blade, 5 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 96523D2B51805
- LENOX Band Saw Blade, 5 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 48434D2B51780
- LENOX Band Saw Blade 46 Tpi 1 1/4X.042 14Ft 9, 14 ft. 9" L, 1-1/4" W, 46 TPI, 0.042" Thick 28385RPB144495
- LENOX Band Saw Blade 79637CLB134240
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- SUPERCUT 111-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 483109
- LENOX BANDSAW BLADES Lenox Classic® CTL Bandsaw Blade 10' Long x 1" Wide, 18 TPI x 0.035 Thick 1806280
- Lenox Band Saw Blades