Lenox
Band Saw Blade, 8 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7878711
- Mfr #: 96115D2B82450
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Length: 8 ft.
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$38.79
Subtotal: $38.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 7 ft. 7 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 92222D2B72325
- LENOX Band Saw Blade, 25 ft. 2" L, 2" W, 1.8/2 TPI, 0.063" Thick, Carbide 81158ABB257670
- LENOX Band Saw Blade, 18 ft. 2 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1793012
- LENOX 146X1/2X.035 14T Diemaster 2 Bandsaw B, 14 ft. 6 in L, 1/2" W, 0.035" Thick 87455D2B144420
- LENOX Band Saw Blade, 10 ft. 9-7/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1858874
- LENOX Band Saw Blade, 10 ft. 3 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 76422D2B103125
- LENOX Band Saw Blade, 9 ft. 1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 86621D2B92755
- LENOX Band Saw Blade, 8 ft. 10 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 1787991
- LENOX Band Saw Blade, 6 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 77633D2B61855
- SUPERCUT 150-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 532326
- SUPERCUT 56.5-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade 322002
- Lenox Power Saw Blades