Lenox
Band Saw Blade, 9 ft. 1 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel
- Zoro #: G7943820
- Mfr #: 1792841
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$56.19
Subtotal: $56.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1792841 Specifications
- Zoro #: G7943820
- Mfr #: 1792841
- UPC #: 781303063601
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 9 ft. 1 in
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Material: Steel
- Blade Length: 109 in
- Blade Series: Classic Pro
- Primary Material Application: General Purpose Metal Cutting
- Use Case: Production
- Blade Width: 1 in
- Blade Thickness: 0.035 in
- For Material Width: 3/4 in to 2 in
- For Material Thickness: 1/4 in to 3/4 in
- Tip Material: Bi-Metal
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Variable
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 109 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1792841
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792842
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1807917
- LENOX Band Saw Blade, 9 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792840
- LENOX Band Saw Blade, 13 ft. 3-7/8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1807252
- LENOX Band Saw Blade, 7 ft. 8-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 13582D2B72355
- LENOX Band Saw Blade, 9 ft. 7 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1764005
- LENOX Band Saw Blade, 12 ft. 9" L, 1/4" W 1807617
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W 1823031
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- M.K. MORSE - 10' 10"x 1" x 0.035 Bimetal M42 5/8 Band Saw Blade 4255581300BX1
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 432503
- Lenox Band Saw Blades