Lenox
Band Saw Blade, 9 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Zoro #: G7943297
- Mfr #: 1792616
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
$46.05
Subtotal: $46.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792711
- LENOX Band Saw Blade, 9 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792620
- LENOX Band Saw Blade, 9 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792618
- LENOX Band Saw Blade, 9 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51841D2B92745
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1814843
- LENOX Band Saw Blade, 9 ft. 7 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1794416
- LENOX Band Saw Blade, 18 ft. 1" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852002
- LENOX Band Saw Blade, 20 ft. 3" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1837774
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 96721D2B62085
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1"W, .035 thick/gauge, 4-6 TPI 303-900178.000
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade 931396
- Lenox Band Saw Blades