Lenox
Band Saw Blade, 9 ft. 1 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 98378D2B92780
Zoro # G7880218
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series 95377QPB113505
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 4048NEC12127
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 80244D2B103050
- LENOX Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series 1850995
- LENOX Band Saw Blade, 14 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series 1793124
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 79979D2B51790
- LENOX Band Saw Blade, 11 ft. 5-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1832691
- LENOX Band Saw Blade, 16 ft. 7 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel, Classic Pro Series 1804207
- LENOX Band Saw Blade, 16 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1806940
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw 712964
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series 99125-07-08-1/2
- Lenox Band Saw Blades