Lenox
Band Saw Blade, 9 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7878650
- Mfr #: 96397D2B93010
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
$44.29
Subtotal: $44.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 10 ft. 3-1/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1837337
- LENOX Band Saw Blade, 12 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792828
- LENOX Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 80168D2B51650
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel 52821D2B113355
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 52997D2B51725
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 70947D2B31140
- LENOX Band Saw Blade, 5 ft. 2-1/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 89768D2B51580
- LENOX Band Saw Blade, 5 ft. 2-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 89646D2B51590
- LENOX Band Saw Blade, 6 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 52793D2B61930
- SUPERCUT 137-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 535938
- SUPERCUT 238-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 203028
- Lenox Power Saw Blades