Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 9 ft. 10-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  9 ft. 10-1/2 in L,  1/2" W,  8/12 TPI,  0.025" Thick,  Steel 86129D2B93010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.31
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 10-1/2 in
See full product details
Orders over $75 ship free.
Total: $48.31

Lenox #86129D2B93010 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 10-1/2 in
  • Width: 1/2"
  • Teeth per Inch: 8/12
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metalworking
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 1/2 in
  • For Material Width: 1/2 in to 3/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • Cutting Edge Style: Variable
  • Blade Length: 118-1/2 in
  • Blade Series: Diemaster 2
  • For Material Thickness: 1/8 in to 1/4 in
  • Use Case: General/Maintenance
  • Blade Thickness: 0.025 in
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 118-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in

Reviews of Lenox #86129D2B93010