Lenox
Band Saw Blade, 9 ft. 10-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7839767
- Mfr #: 1816273
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$49.00
Subtotal: $49.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1816273 Specifications
- Zoro #: G7839767
- Mfr #: 1816273
- UPC #: 781303102188
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 9 ft. 10-3/4 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Blade Length: 118-3/4 in
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/4 in
- For Material Thickness: 0 in to 1/8 in
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 118-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1816273
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 1/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 39151D2B113360
- LENOX Band Saw Blade, 13 ft. 5-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1769566
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51731D2B72335
- LENOX Band Saw Blade, 15 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81694D2B154800
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1825214
- LENOX Band Saw Blade, 8 ft. L, 1/2" W, 4 TPI, 0.025" Thick, Steel 19513D2B82440
- LENOX Band Saw Blade, 15 ft. 9" x 3/4" x 0.035 80869CLB154800
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- LENOX Band Saw Bld, RX+8 7/8 X 1 X 0.035 X 4/6 1794372
- STARRETT Band Saw Blade, 14 ft. 8" L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal 91531-14-08
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 528510
- Lenox Band Saw Blades