customer-service Help
Lenox

Band Saw Blade, 9 ft. 10-3/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  9 ft. 10-3/8 in L,  1/4" W,  14/18 TPI,  0.025" Thick,  Steel 1780328
Tap to zoom
Hover or click to zoom
$63.10
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1/4"
See full product details
Orders over $75 ship free.

Total: $63.10

Lenox #1780328 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 9 ft. 10-3/8 in
  • Width: 1/4"
  • Teeth per Inch: 14/18
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Cutting Edge Style: Variable
  • Blade Series: Diemaster 2
  • Use Case: General/Maintenance
  • Blade Thickness: 0.025 in
  • For Material Width: 0 in to 1/4 in
  • Blade Length: 118 in
  • For Material Thickness: 0 in to 1/8 in
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 1/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 118 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws

Reviews of Lenox #1780328