Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 9 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  9 ft. 11 in L,  1/2" W,  6/10 TPI,  0.025" Thick,  Steel 89932D2B93025
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.61
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 9 ft. 11 in
See full product details
Orders over $75 ship free.
Total: $56.61

Lenox #89932D2B93025 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 9 ft. 11 in
  • Width: 1/2"
  • Teeth per Inch: 6/10
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Material Thickness: 1/8 in to 1/4 in
  • Tip Material: Bi-Metal
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 1/2 in
  • Blade Thickness: 0.025 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length: 119 in
  • Use Case: General/Maintenance
  • Blade Series: Diemaster 2
  • Blade Material: Steel
  • For Material Width: 1/2 in to 1 in
  • Cutting Edge Style: Variable
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 119 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in, For Use With Saw Type Band Saws

Reviews of Lenox #89932D2B93025