Lenox
Band Saw Blade, 9 ft. 11" L, 1" W, 4/6 TPI, 0.035" Thick, Steel
- Zoro #: G7829057
- Mfr #: 1852112
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$60.54
Subtotal: $60.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1852112 Specifications
- Zoro #: G7829057
- Mfr #: 1852112
- UPC #: 781303141057
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 9 ft. 11"
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Material Thickness: 1/4 in to 3/4 in
- Blade Series: Classic Pro
- Blade Material: Steel
- Blade Width: 1 in
- Use Case: Production
- Cutting Edge Style: Variable
- For Material Width: 3/4 in to 2 in
- Blade Thickness: 0.035 in
- Blade Length: 119 in
- Tip Material: Bi-Metal
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 119 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1852112
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852231
- LENOX Band Saw Blade, 12 ft. 11" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852209
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792849
- LENOX Band Saw Blade, 5 ft. 3-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 67892D2B51615
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 14334D2B113605
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 82582D2B61980
- LENOX Bandsaw Blade 133X1/2X3Tpi, 1/2" W, 3 TPI 56658FLB113380
- LENOX Band Saw Blade, 8 ft. 5" L, 3/4" W, 14 TPI 48199CLB82565
- LENOX Band Saw Blade, 5 ft. 4" L, 1/2" W 13078NEB51638
- M.K. MORSE - 15' x 1-1/4" x 0.042 Bimetal Independence EXS 4/6 Band Saw Blade 5761461800BX1
- SUPERCUT 97-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 530001
- Lenox Power Saw Blades