Lenox
Band Saw Blade, 9 ft. 1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Zoro #: G7828899
- Mfr #: 1852006
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$57.00
Subtotal: $57.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1852006
- Zoro #G7828899
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 1/2" |
Width | 1" |
For Material Width | 3/4 in to 2 in |
Blade Length | 108-1/2 in |
Blade Width | 1 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 5/8 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Classic Pro |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Use With | Band Saws |
Blade Series | Classic Pro |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Use Case | Production |
Tip Material | Bi-Metal |
Cutting Edge Style | Variable |
Blade Material | Steel |
For Material Thickness | 1/4 in to 3/4 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 108-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1852006
Explore more
- LENOX Band Saw Blade, 9 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51923D2B92745
- LENOX Band Saw Blade, 10 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792716
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 34640D2B144495
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80242D2B92995
- LENOX Band Saw Blade, 11 ft. 6-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 72671D2B113520
- LENOX Band Saw Blade, 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 1792737
- LENOX Band Saw Blade, 11 ft. 8-1/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 83492D2B113560
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 80580D2B133975
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 78182D2B82490
- MORSE Band Saw Blade, 10 ft. 5" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEFC812M42-10' 5
- LENOX Band Saw Blade, 29 ft. L, 2-5/8" W, 2/3 TPI, 0.063" Thick, Steel 1838196
- Lenox Power Saw Blades