Lenox
Band Saw Blade, 9 ft. 2-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7871090
- Mfr #: 84989D2B92800
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.00
Lenox #84989D2B92800 Specifications
- Zoro #: G7871090
- Mfr #: 84989D2B92800
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 9 ft. 2-1/4 in
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Thickness: 0.025 in
- For Material Thickness: 0 in to 1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- Cutting Edge Style: Variable
- Blade Series: Diemaster 2
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 110-1/4 in
- Blade Width: 1/2 in
- For Material Width: 0 in to 1/4 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 110-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #84989D2B92800
Explore more
- LENOX Band Saw Blade, 19 ft. 10" L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1862164
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852007
- LENOX Band Saw Blade, 10 ft. 8-5/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1865477
- LENOX Band Saw Blade, 14 ft. 7" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1851984
- LENOX Band Saw Blade, 10 ft. 11 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792720
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 13907D2B113505
- LENOX Band Saw Blade, 8 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 96673D2B82545
- LENOX Band Saw Blade, 14 ft. 2 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1801549
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 82336D2B113455
- SUPERCUT 154.5-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 447323
- SUPERCUT 54 L, 0.5 W, 0.025 Thick, Carbon Steel 207378
- Lenox Power Saw Blades