Lenox
Band Saw Blade, 9 ft. 2-7/8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7848115
- Mfr #: 39150D2B92815
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$47.65
Ships from United States
Subtotal: $47.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #39150D2B92815 Specifications
- Zoro #: G7848115
- Mfr #: 39150D2B92815
- UPC #: 082472391503
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 9 ft. 2-7/8 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Blade Thickness: 0.025 in
- Blade Length: 110-7/8 in
- Blade Width: 1/4 in
- Blade Series: Diemaster 2
- For Material Width: 1/4 in to 1/2 in
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Variable
- For Material Thickness: 0 in to 1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 110-7/8 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #39150D2B92815
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 27976D2B92945
- LENOX Band Saw Blade, 9 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51762D2B92985
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 81412D2B92895
- LENOX Band Saw Blade, 11 ft. 2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 95690D2B113405
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 36170D2B113355
- LENOX Band Saw Blade, 13 ft. 2-1/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1807880
- LENOX Band Saw Blade, 4 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 76809D2B41500
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Band Saw Blade, 12ft 10" L, 3/4"W, 8/12 TPI 18726CLB123910
- LENOX Band Saw Blade, 11 ft. 3-3/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1772064
- M.K. MORSE - 10' x 3/4" x 0.035 Bimetal M42 5/8 Band Saw Blade 4254581200BX1
- Lenox Band Saw Blades