Lenox
Band Saw Blade, 9 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7840850
- Mfr #: 1836599
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$45.92
Ships from United States
Subtotal: $45.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1836599 Specifications
- Zoro #: G7840850
- Mfr #: 1836599
- UPC #: 781303125569
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 9 ft. 2 in
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Thickness: 0.035 in
- Cutting Edge Style: Hook
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- For Material Width: 1 in to 2 in
- For Material Thickness: 1/4 in to 5/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 110 in
- Tip Material: Bi-Metal
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 110 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1836599
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 77172D2B123935
- LENOX Band Saw Blade, 8 ft. 4-3/8 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 66685D2B82550
- LENOX Band Saw Blade, 12 ft. 11-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 81705D2B123950
- LENOX Band Saw Blade, 15 ft. 2 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1792901
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 93986D2B113520
- LENOX Band Saw Blade, 7 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1810513
- LENOX Band Saw Blade, 13 ft. 1" L, 1" W, 6/10 TPI 29174CLB133990
- LENOX Band Saw Blade, 14ft 9" L, 3/4" W, 8/12 TPI 85684CLB144495
- LENOX Band Saw Blade, 15 ft. 9" x 3/4" x 0.035 80869CLB154800
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 202762
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel 512809
- Lenox Power Saw Blades