Lenox

Band Saw Blade, 9 ft. 3-3/4 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel


$39.05
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Primary Saw Application Metal
  • Length 9 ft. 3-3/4 in
  • Width 1/2"
  • Teeth per Inch 6
  • Thickness 0.035"
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us