customer-service Help
Lenox

Band Saw Blade, 9 ft. 3 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  9 ft. 3 in L,  1/2" W,  14 TPI,  0.035" Thick,  Steel 95392D2B92830
Hover or click to zoom Tap to zoom
$60.13
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 3 in
See full product details
Orders over $75 ship free.

Total: $60.13

Lenox #95392D2B92830 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 3 in
  • Width: 1/2"
  • Teeth per Inch: 14
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Use Case: General/Maintenance
  • Cutting Edge Style: Standard
  • For Material Thickness: 0 in to 1/8 in
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Blade Length: 111 in
  • For Material Width: 1/4 in to 1/2 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series: Diemaster 2
  • Blade Width: 1/2 in
  • Blade Thickness: 0.035 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 111 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #95392D2B92830