Lenox
Band Saw Blade, 9 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Mfr # 1765994
- Zoro # G7834106
$40.29
/ea
Subtotal: $40.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 11 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51854D2B113355
- LENOX Band Saw Blade, 8 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1766126
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1767472
- LENOX Band Saw Blade, 12 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1807407
- LENOX Band Saw Blade, 11 ft. 1-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1811848
- LENOX Band Saw Blade, 13 ft. 3-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1854258
- LENOX Band Saw Blade, 8 ft. 1 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 98799D2B82475
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 34313D2B82640
- LENOX Band Saw Blade, 5 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 81765D2B51790
- SUPERCUT 161.5-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 201918
- SUPERCUT 138-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 203950
- Lenox Band Saw Blades