Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 9 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  9 ft. 4 in L,  1/2" W,  4 TPI,  0.035" Thick,  Steel 36090D2B92845
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$52.89
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 4 in
See full product details
Orders over $75 ship free.
Total: $52.89

Lenox #36090D2B92845 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 4 in
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Blade Length: 112 in
  • Tip Material: Bi-Metal
  • Cutting Edge Style: Hook
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Series: Diemaster 2
  • For Material Width: 1 in to 2 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Use Case: General/Maintenance
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Material: Steel
  • Blade Thickness: 0.035 in
  • Blade Width: 1/2 in
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 112 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #36090D2B92845