Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 9 ft. 5-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  9 ft. 5-1/2 in L,  1/2" W,  6/10 TPI,  0.025" Thick,  Steel 1812507
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.97
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 5-1/2 in
See full product details
Orders over $75 ship free.
Total: $42.97

Lenox #1812507 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 5-1/2 in
  • Width: 1/2"
  • Teeth per Inch: 6/10
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Tip Material: Bi-Metal
  • For Material Width: 1/2 in to 1 in
  • Blade Thickness: 0.025 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Primary Material Application: General Purpose Metal Cutting
  • For Material Thickness: 1/8 in to 1/4 in
  • Blade Material: Steel
  • Blade Length: 113-1/2 in
  • Cutting Edge Style: Variable
  • Use Case: General/Maintenance
  • Blade Series: Diemaster 2
  • Blade Width: 1/2 in
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 113-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in

Reviews of Lenox #1812507