Lenox
Band Saw Blade, 9 ft. 5-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 26442D2B92885
Zoro # G7844685
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 8/12
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 10 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792847
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series 79645CLB113505
- LENOX Band Saw Blade, 9 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81693D2B92845
- LENOX Band Saw Blade, 9 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792615
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 80272D2B123810
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1792849
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14T 1971182
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- LENOX Band Saw Blade, 4 ft. 4-1/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 91540D2B41325
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDH04 -8'9
- SUPERCUT 82.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 432169
- Lenox Power Saw Blades