Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 9 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  9 ft. 5 in L,  1/2" W,  14 TPI,  0.025" Thick,  Steel 52816D2B92870
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.95
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 5 in
See full product details
Orders over $75 ship free.
Total: $49.95

Lenox #52816D2B92870 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 5 in
  • Width: 1/2"
  • Teeth per Inch: 14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Use Case: General/Maintenance
  • Tip Material: Bi-Metal
  • For Material Thickness: 0 in to 1/8 in
  • Blade Thickness: 0.025 in
  • Blade Length: 113 in
  • Cutting Edge Style: Standard
  • Blade Material: Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Series: Diemaster 2
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 1/2 in
  • For Material Width: 1/4 in to 1/2 in
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 113 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #52816D2B92870