Lenox
Band Saw Blade, 9 ft. 5 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7878827
- Mfr #: 96252D2B92885
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 9 ft. 5 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
$39.70
Subtotal: $39.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #96252D2B92885 Specifications
- Zoro #: G7878827
- Mfr #: 96252D2B92885
- UPC #: 082472962529
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 9 ft. 5 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Use Case: General/Maintenance
- For Material Width: 1 in to 2 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 1/4 in to 5/8 in
- Blade Material: Steel
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Tip Material: Bi-Metal
- Blade Length: 113 in
- Blade Thickness: 0.035 in
- Cutting Edge Style: Hook
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 113 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #96252D2B92885
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 2-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 62793D2B92800
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 26320D2B92935
- LENOX Band Saw Blade, 14 ft. 8" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1849252
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal 80282D2B123910
- LENOX Band Saw Blade, 4 ft. 9 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 52322D2B41450
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 15310D2B72360
- LENOX Band Saw Blade, 15 ft. 8" L 1945332
- LENOX Band Saw Blade, 20 ft.8" x 2"x0.063, 2/3T VP29010CL20667
- LENOX Band Saw Blade 79637CLB134240
- STARRETT Band Saw Blade, 15 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-15-06
- SUPERCUT 89.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 432374
- Lenox Power Saw Blades