Lenox
Band Saw Blade, 9 ft. 5 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 80097D2B92870
Zoro # G7863549
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 36204D2B41325
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 53012D2B92820
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1767687
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 70430D2B103050
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 80252D2B103175
- LENOX Band Saw Blade, 9 ft. 9" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1866155
- LENOX Band Saw Blade, 4 ft. 8-7/8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1781462
- LENOX Band Saw Blade, 30 ft. 10" L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel, Classic Pro Series 1868065
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 52648D2B82490
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 442199
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series 28027RPB123810
- Lenox Band Saw Blades