Lenox

Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel


$39.69
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Primary Saw Application Metal
  • Length 9 ft. 6 in
  • Width 1/2"
  • Teeth per Inch 6/10
  • Thickness 0.025"
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us