Band Saw Blade, 9 ft. 6 In. L

LENOX| Zoro #: G1403141| Mfr #: 79684CLB92895

$55.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 9 ft. 6"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403141 Mfr #: 79684CLB92895
Tooth Type: VariableLength: 9 ft. 6"
Thickness: 0.035"For Use With: Band Saws
Width: 3/4"Material: Bimetal
Teeth per Inch: 10/14Item: Band Saw Blade
Application: Multi Purpose CuttingPrimary Saw Application: Metal
Grade: Classic StyleCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Classic Style, Material Bimetal, Length 9 ft. 6 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Tooth Type Variable, Application Multi Purpose Cutting

Reviews