Lenox
Band Saw Blade, 9 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Zoro #: G7943498
- Mfr #: 1792711
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$58.31
Subtotal: $58.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 9 ft. 5-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1806611
- LENOX Band Saw Blade, 9 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792616
- LENOX Band Saw Blade, 9 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792618
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 13626D2B92770
- LENOX Band Saw Blade, 22 ft. 2 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1793020
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1858971
- LENOX Band Saw Blade, 21 ft. 2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 26431D2B216450
- LENOX Band Saw Blade, 4 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 89499D2B41450
- LENOX Band Saw Blade, 16 ft. 7" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1867436
- SUPERCUT 107-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 210286
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 48099D2B134015
- Lenox Band Saw Blades