Lenox
Band Saw Blade, 9 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7862480
- Mfr #: 79581D2B92945
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$44.31
Subtotal: $44.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #79581D2B92945 Specifications
- Zoro #: G7862480
- Mfr #: 79581D2B92945
- UPC #: 082472795813
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 9 ft. 8 in
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Length: 116 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- Blade Series: Diemaster 2
- Blade Thickness: 0.035 in
- For Material Width: 5 in to 8 in
- Use Case: General/Maintenance
- For Material Thickness: 3/4 in to 1-1/4 in
- Cutting Edge Style: Hook
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 116 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #79581D2B92945
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 29407D2B92995
- LENOX Band Saw Blade, 9 ft. 9 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 79866D2B92985
- LENOX Band Saw Blade, 9 ft. 2-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 82087D2B92805
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 95377QPB113505
- LENOX Band Saw Blade, 6 ft. 5/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 95336D2B61845
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 81675D2B134065
- LENOX Band Saw Blade, 20 ft. 8"x2"x0.063, 1.8/2T AB29145CL20667
- LENOX Band Saw Blade, 2" x 0.63mm, 2-3TPI MWP-10-A-LENOX 1899290
- LENOX Band Saw Blade, 17 ft. 6"x1-1/2x.050 2074768
- SUPERCUT 162-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 524550
- TENRYU TRIM SAW BLADE 7.25""X60T SL-18560C
- Lenox Band Saw Blades