Lenox
Band Saw Blade, 9 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7858061
- Mfr #: 73975D2B92945
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
$41.35
Subtotal: $41.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 11 ft. 6-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1836802
- LENOX Band Saw Blade, 8 ft. 10 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1765741
- LENOX Band Saw Blade, 8 ft. 2-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1775337
- LENOX Band Saw Blade, 7 ft. 7 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 80525D2B72330
- LENOX Band Saw Blade, 12 ft. 10" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1850371
- LENOX Band Saw Blade, 5 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 99959D2B51600
- LENOX Band Saw Blade, 5 ft. 8-1/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 75051D2B51730
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 86661D2B134065
- LENOX Band Saw Blade, 6 ft. 2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 86643D2B61880
- SUPERCUT 116.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 204315
- LENOX BANDSAW BLADES Lenox Classic Pro CTL Bandsaw Blade 12' Long x 1" Wide 2/3 TPI x 0.035 Thick 44890CLB123660
- Lenox Band Saw Blades