customer-service Help
Lenox

Band Saw Blade, 9 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  9 ft. 8 in L,  1/2" W,  6/10 TPI,  0.025" Thick,  Steel 88342D2B92945
Tap to zoom
Hover or click to zoom
$53.66
Length: 9 ft. 8 in
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/2"
See full product details
Orders over $75 ship free.

Total: $53.66

Lenox #88342D2B92945 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft. 8 in
  • Width: 1/2"
  • Teeth per Inch: 6/10
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Use Case: General/Maintenance
  • Blade Length: 116 in
  • Blade Thickness: 0.025 in
  • For Material Thickness: 1/8 in to 1/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • For Material Width: 1/2 in to 1 in
  • Tip Material: Bi-Metal
  • Cutting Edge Style: Variable
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series: Diemaster 2
  • Blade Width: 1/2 in
  • Blade Material: Steel
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 116 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in, For Use With Saw Type Band Saws

Reviews of Lenox #88342D2B92945