Lenox
Band Saw Blade, 9 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7845839
- Mfr #: 27976D2B92945
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$41.36
Subtotal: $41.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #27976D2B92945 Specifications
- Zoro #: G7845839
- Mfr #: 27976D2B92945
- UPC #: 082472279764
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 9 ft. 8 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Cutting Edge Style: Variable
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 116 in
- Use Case: General/Maintenance
- For Material Width: 1/4 in to 1/2 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.025 in
- For Material Thickness: 0 in to 1/8 in
- Blade Width: 1/4 in
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 116 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #27976D2B92945
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51762D2B92985
- LENOX Band Saw Blade, 9 ft. 7 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51757D2B92920
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 81412D2B92895
- LENOX Band Saw Blade, 5 ft. 3 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 93172D2B51600
- LENOX Band Saw Blade, 13 ft. 10" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1835631
- LENOX Band Saw Blade, 15 ft. 1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 66643D2B154585
- LENOX Band Saw Blade, 15 ft. 9" L, 3/4" W 1792642
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX Band Saw Blade, 16 ft. 4" L, 1/2" W 1820481
- STARRETT Band Saw Blade, 5 ft. 8" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-05-08
- LENOX Band Saw Blade, 14 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 89515D2B144395
- Lenox Power Saw Blades