Lenox
Band Saw Blade, 9 ft. 8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7861449
- Mfr #: 78696D2B92945
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$41.36
Subtotal: $41.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #78696D2B92945
- Zoro #G7861449
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 8 in |
Width | 3/8" |
Blade Length | 116 in |
Blade Width | 3/8 in |
For Material Width | 0 in to 1/4 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 14/18 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Material Thickness | 0 in to 1/8 in |
Cutting Edge Style | Variable |
Blade Material | Steel |
Blade Series | Diemaster 2 |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Primary Material Application | General Purpose Metal Cutting |
Blade Thickness | 0.025 in |
Tip Material | Bi-Metal |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 116 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #78696D2B92945
Explore more
- LENOX Band Saw Blade, 29 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1806592
- LENOX Band Saw Blade, 14 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792884
- LENOX Band Saw Blade, 15 ft L, 1-1/4" W, 3/4 TPI 82668GTB154570
- LENOX Band Saw Blade, 17 ft. 4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 27629D2B175285
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 53149D2B154725
- LENOX Band Saw Blade, 20 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1780386
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 15133D2B113605
- LENOX Band Saw Blade, 5 ft. 11-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 77464D2B51820
- LENOX Band Saw Blade, 5 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 28121D2B51745
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 390711
- LENOX Band Saw Blade, 14 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1786041
- Lenox Power Saw Blades