Lenox
Band Saw Blade, 9 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 16500D2B92985
Zoro # G7833056
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series 79672CLB144470
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel, Diemaster 2 Series 53038D2B123885
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 81904D2B82490
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series 95682QPB134040
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series 82067D2B123910
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81582D2B41420
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 80078D2B113555
- LENOX Band Saw Blade, 6 ft. 2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81802D2B61880
- LENOX Band Saw Blade, 9 ft. 2-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 84989D2B92800
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFC812MAT-7' 9
- SUPERCUT 82-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 403350
- Lenox Band Saw Blades