Lenox
Band Saw Blade, 9 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7850337
- Mfr #: 51762D2B92985
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$47.00
Subtotal: $47.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #51762D2B92985 Specifications
- Zoro #: G7850337
- Mfr #: 51762D2B92985
- UPC #: 082472517620
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 9 ft. 9-1/2 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 117-1/2 in
- Blade Material: Steel
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Cutting Edge Style: Variable
- For Material Width: 1/4 in to 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 0 in to 1/8 in
- Blade Width: 1/4 in
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 117-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #51762D2B92985
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51754D2B92845
- LENOX Band Saw Blade, 9 ft. 9-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 44705D2B92990
- LENOX Band Saw Blade, 9 ft. 6-1/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 34672D2B92900
- LENOX Band Saw Blade, 9 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 52255D2B92870
- LENOX Band Saw Blade, 11 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 34674D2B113480
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 74382D2B72285
- LENOX Band Saw Blade 75696CLB113480
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14T 1971182
- LENOX Band Saw Blade, 19ft 2" L, 3/4"W, Trimaster 49314TRB195840
- STARRETT Band Saw Blade, 14 ft. 10" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-14-10
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 366020
- Lenox Power Saw Blades