Lenox
Band Saw Blade, 9 ft. 9 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series
Mfr # 44662D2B92970
Zoro # G7848788
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series 81897D2B92820
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series 39650CLB72360
- LENOX Band Saw Blade, 19 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel, Classic Pro Series 1808110
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 99246D2B103200
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series 87923CLB134115
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel, Classic Pro Series 1793069
- LENOX Band Saw Blade, 15 ft. 1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 82286D2B154585
- LENOX Band Saw Blade, 8 ft. 1 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 89282D2B82465
- LENOX Band Saw Blade, 9 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 97146D2B92745
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 477269
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 247008
- Lenox Band Saw Blades