Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 9 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  9 ft. L,  1/2" W,  6 TPI,  0.025" Thick,  Steel 27500D2B92745
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.91
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft.
See full product details
Orders over $75 ship free.
Total: $56.91

Lenox #27500D2B92745 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft.
  • Width: 1/2"
  • Teeth per Inch: 6
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Cutting Edge Style: Hook
  • Blade Thickness: 0.025 in
  • Blade Length: 108 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Thickness: 1/4 in to 5/8 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Series: Diemaster 2
  • Tip Material: Bi-Metal
  • Blade Material: Steel
  • Use Case: General/Maintenance
  • Blade Width: 1/2 in
  • For Material Width: 1 in to 2 in
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 108 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #27500D2B92745