Lenox
Band Saw Blade, 9 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7851125
- Mfr #: 51923D2B92745
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$45.39
Subtotal: $45.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #51923D2B92745
- Zoro #G7851125
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 9 ft. |
Width | 1/4" |
Blade Width | 1/4 in |
For Material Width | 0 in to 1/4 in |
Blade Length | 108 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 14/18 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Primary Material Application | General Purpose Metal Cutting |
Blade Thickness | 0.025 in |
Blade Series | Diemaster 2 |
Blade Material | Steel |
For Material Thickness | 0 in to 1/8 in |
Cutting Edge Style | Variable |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Use Case | General/Maintenance |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 108 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #51923D2B92745
Explore more
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51936D2B92995
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51912D2B72375
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51901D2B62030
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 84261D2B41420
- LENOX Band Saw Blade, 28 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1891543
- LENOX Band Saw Blade, 12 ft. 3 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 19300D2B123735
- LENOX Band Saw Blade, 12 ft. 7-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 25840D2B123850
- LENOX Band Saw Blade, 20 ft. 1 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1772863
- LENOX Band Saw Blade, 20 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 83962D2B206095
- SUPERCUT 82.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 431810
- LENOX Band Saw Blade, 4 ft. 11-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 36070D2B41510
- Lenox Band Saw Blades