Lenox
Band Saw Blade, 9 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7879420
- Mfr #: 97146D2B92745
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$38.00
Subtotal: $38.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #97146D2B92745 Specifications
- Zoro #: G7879420
- Mfr #: 97146D2B92745
- UPC #: 082472971460
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 9 ft.
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- For Material Thickness: 0 in to 1/8 in
- Use Case: General/Maintenance
- Blade Length: 108 in
- Blade Thickness: 0.025 in
- For Material Width: 0 in to 1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Blade Material: Steel
- Blade Width: 3/8 in
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 108 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #97146D2B92745
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 78696D2B92945
- LENOX Band Saw Blade, 9 ft. 9 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 28796D2B92970
- LENOX Band Saw Blade, 9 ft. 11 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 84877D2B93025
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 94804QPB134115
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1763638
- LENOX Band Saw Blade, 6 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 80615D2B61860
- LENOX Diemaster 2 Band Saw Blade 82060D2B123910
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- LENOX Band Saw Blade, 13 ft 3" L, 1" W, 2/3 TPI 2075429
- LENOX Band Saw Blade, 4 ft. 5-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1787175
- LENOX Band Saw Blade, 8 ft. 10 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 76001D2B82690
- Lenox Band Saw Blades