Band Saw Blade, Bimetal, 1-1/2 In. W

LENOX| Zoro #: G1834217| Mfr #: 13459RPB185740

$115.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 18 ft. 10"Thickness: 0.050"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834217 Mfr #: 13459RPB185740
Tooth Type: VariableLength: 18 ft. 10"
Thickness: 0.050"For Use With: Band Saws
Width: 1-1/2"Material: Bimetal
Teeth per Inch: 3/4Item: Band Saw Blade
Application: Structurals, Tubing, Bundle CuttingPrimary Saw Application: Metal
Grade: RX+Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade RX+, Material Bimetal, Length 18 ft. 10 In., Width 1-1/2 In., Thickness 0.050 In., Teeth per Inch 3/4, Tooth Type Variable, Application Structurals, Tubing, Bundle Cutting

Reviews