SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Bimetal, 1-1/2 In. W

LENOX| Zoro #: G1727521| Mfr #: 99317RPB185535

$169.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1727521 Mfr #: 99317RPB185535
Item: Band Saw BladeTooth Type: Variable
Width: 1-1/2"Material: Bimetal
Thickness: 0.050"Length: 18 ft. 2"
Primary Saw Application: MetalGrade: RX+
For Use With: Band SawsApplication: Structurals, Tubing, Bundle Cutting
Teeth per Inch: 4/6Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 18 ft. 2 In., Width 1-1/2 In., Thickness 0.050 In., Teeth per Inch 4/6, Material Bimetal, Grade RX+, For Use With Band Saws, Application Structurals, Tubing, Bundle Cutting

Reviews