KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, Bimetal, 1-1/4 In. W

LENOX| Zoro #: G1268565| Mfr #: 93618RPB113505

$76.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268565 Mfr #: 93618RPB113505
Width: 1-1/4"Item: Band Saw Blade
For Use With: Band SawsApplication: Structurals, Tubing, Bundle Cutting
Tooth Type: VariableLength: 11 ft. 6"
Grade: RX+Thickness: 0.042"
Material: BimetalTeeth per Inch: 5/8
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 11 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 5/8, Material Bimetal, Grade RX+, For Use With Band Saws, Application Structurals, Tubing, Bundle Cutting

Reviews