Band Saw Blade, Bimetal, 1 In. W

LENOX| Zoro #: G1646671| Mfr #: 39547CLB123810

$52.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1646671 Mfr #: 39547CLB123810
Tooth Type: VariablePrimary Saw Application: Metal
Item: Band Saw BladeMaterial: Bimetal
Thickness: 0.035"Width: 1"
Grade: Classic StyleTeeth per Inch: 4/6
Length: 12 ft. 6"Application: Multi Purpose Cutting
Country of Origin (subject to change): United States

Product Description

Band Saw Blade, Primary Saw Application Metal, Grade Classic Style, Material Bimetal, Length 12 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Tooth Type Variable, Application Multi Purpose Cutting

Product Reviews