KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, Bimetal, 1 In. W

LENOX| Zoro #: G2207012| Mfr #: 87912CLB123810

$52.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207012 Mfr #: 87912CLB123810
Width: 1"Item: Band Saw Blade
For Use With: Band SawsApplication: Multi Purpose Cutting
Tooth Type: VariableLength: 12 ft. 6"
Grade: Classic StyleThickness: 0.035"
Material: BimetalTeeth per Inch: 5/8
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Classic Style, Material Bimetal, Length 12 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Tooth Type Variable, Application Multi Purpose Cutting

Reviews