Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12 ft. 6"L x 1"W x 6/10 TPI Bi-Metal Band Saw Blade
  • Zoro #: G0264083
  • Mfr #: 87913CLB123810
$53.95
  • Length: 12 ft. 6"
  • For Use With: Band Saws
  • Material: Bimetal
See full product details
This item ships free.

Lenox #87913CLB123810 Specifications

  • Zoro #: G0264083
  • Mfr #: 87913CLB123810
Length: 12 ft. 6" For Use With: Band Saws
Material: Bimetal Application: Multi Purpose Cutting
Tooth Type: Variable Thickness: 0.035"
Width: 1" Primary Saw Application: Metal
Grade: Classic Style For Use With Saw Type: Band Saws
Teeth per Inch: 6/10 Item: Band Saw Blade
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 12 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 6/10, Material Bimetal, Grade Classic Style, For Use With Band Saws, Application Multi Purpose Cutting

Reviews of Lenox #87913CLB123810