BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, Bimetal, 1 In. W

LENOX| Zoro #: G1729025| Mfr #: 93620RPB123810

$56.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Saw Application: MetalLength: 12 ft. 6"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729025 Mfr #: 93620RPB123810
Primary Saw Application: MetalLength: 12 ft. 6"
Thickness: 0.035"Width: 1"
Application: Structurals, Tubing, Bundle CuttingGrade: RX+
Teeth per Inch: 5/8Item: Band Saw Blade
Material: BimetalFor Use With: Band Saws
Tooth Type: VariableCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade RX+, Material Bimetal, Length 12 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Tooth Type Variable, Application Structurals, Tubing, Bundle Cutting

Reviews