Lenox
Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
Mfr # 39506CLB113505
Zoro # G1783467
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Explore More Products
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series 39544CLB113355
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series 72335CLB113430
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series 1792985
- LENOX Band Saw Blade, 15 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1840351
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 87883CLB103050
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series 1812008
- LENOX Band Saw Blade, 19 ft. 4 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel, Classic Pro Series 1814050
- LENOX Lenox Classic CTL Bandsaw Blade 11' 5" Long x 3/4" Wide, 6/8 TPI x 0.035 Thick 72322CLB113480
- LENOX Band Saw Blade, 6 ft. 5-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1829004
- STARRETT Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-13-11
- SUPERCUT 150-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 206524
- Lenox Power Saw Blades