Lenox
Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series
Mfr # 87901CLB113505
Zoro # G0776447
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Bimetal
Explore More Products
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series 47793CLB113430
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel, Classic Pro QM Series 1859670
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 72816D2B31140
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, QXP Series QP19045CL13500
- LENOX Band Saw Blade, 8 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792695
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series 79646CLB144420
- LENOX Band Saw Blade, 10 ft. 11 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel, Classic Pro Series 1807046
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 86014D2B82515
- LENOX Band Saw Blade, 4 ft. 11-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 18736D2B41505
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 432923
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series 99570-07-09
- Lenox Power Saw Blades