Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11 ft. 6"L x 1"W x 6/10 TPI Bi-Metal Band Saw Blade

  • Zoro #: G0507464
  • Mfr #: 87902CLB113505
$55.57
  • Thickness: 0.035"
  • Item: Band Saw Blade
  • Length: 11 ft. 6"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lenox #87902CLB113505 Specifications

  • Zoro #: G0507464
  • Mfr #: 87902CLB113505
Thickness: 0.035" Item: Band Saw Blade
Length: 11 ft. 6" Teeth per Inch: 6/10
Primary Saw Application: Metal Width: 1"
Grade: Classic Style For Use With: Band Saws
For Use With Saw Type: Band Saws Tooth Type: Variable
Material: Bimetal Application: Multi Purpose Cutting
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 11 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 6/10, Material Bimetal, Grade Classic Style, For Use With Band Saws, Application Multi Purpose Cutting

Reviews of Lenox #87902CLB113505