Band Saw Blade, Bimetal, 11 ft. 6 In. L

LENOX| Zoro #: G1556843| Mfr #: 95377QPB113505

$51.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: Variable
Length: 11 ft. 6"
Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556843 Mfr #: 95377QPB113505
Tooth Type: VariableLength: 11 ft. 6"
Thickness: 0.035"For Use With: Band Saws
Width: 1"Material: Bimetal
Teeth per Inch: 4/6Item: Band Saw Blade
Application: Extreme Production CuttingPrimary Saw Application: Metal
Grade: QXPCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 11 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Tooth Type Variable, Application Extreme Production Cutting

Reviews