Lenox
Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series
Mfr # 80203D2B72375
Zoro # G1907945
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 7 ft. 9 in
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81420D2B103050
- LENOX Band Saw Blade, 16 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 17489D2B164875
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series 95377QPB113505
- LENOX Band Saw Blade, 7 ft. 9" L, 1/2" W 90505NEB72360
- LENOX Band Saw Blade, 11 ft. 1 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 52273D2B113380
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 80367D2B82535
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 82330D2B103075
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series 86638D2B165005
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80879D2B62045
- MORSE Band Saw Blade, 10 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series ZWEFC610M42-10' 9
- SUPERCUT 180-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 448665
- Lenox Band Saw Blades